Extra LED Diffuser Luminaire, Fully Assembled, for Ex Zone 2, Protection Class IP66

Order Code: ZT3150047S

£3,199.99 Inc VAT (20%)


Description

Ex LED diffuser luminaire, fully assembled, for ex zone 2, protection class IP66. Supplied = assembled. Voltage = 230 V. Power = 40 watt. Feature = explosion protected. Protection type = IP66. Product type = accessories for hazardous material containers. Electrical installation package: ex LED diffuser luminaire for Ex zone 2, luminous flux of the lamp: 6320 lm, cool white. Lamp output: 40 W, protection class: IP66, rated voltage: 230 V/50 Hz. For passive storage of flammable liquids. Plastic switch box: - secured to the outside of the bearing - cannot be locked (optionally available at extra cost) - houses all fuses and controls - incl. on/off switch on the outside - protection type IP65 - electric wiring in accordance with VDE 0165 (EN 60079)

See full description
Specifications for Extra LED Diffuser Luminaire, Fully Assembled, for Ex Zone 2, Protection Class IP66
  • Product Type
    LED Diffuser Luminaire
  • Voltage
    230V
  • Power
    40W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome