Floor Nozzle, With Rubber Strips, Width 400mm

Order Code: ZT2734248S

£119.99 Inc VAT (20%)


Description

Floor nozzle, with rubber strips, width 400 mm. Supplied = assembled. Scope of delivery = side rollers. Width of floor nozzle = 400 mm. Product type = floor/metal nozzles. Suitable for wet vacuuming. Suitable for 40 mm connections. Sturdy and durable quality.

Specifications for Floor Nozzle, With Rubber Strips, Width 400mm
  • Product Type
    Floor/Metal Nozzles
  • Supplied
    Assembled
  • Width of Floor Nozzle
    400mm
  • Width
    400mm