Fork Pad, For KRANE CART AMG500, LxW 340 X 380mm

Order Code: ZT2733655S

£64.99 Inc VAT (20%)


Description

Fork pad, for KRANE CART AMG500, LxW 340 x 380 mm. Supplied = assembled. Length = 340 mm. Width = 380 mm. Material = plastic, carpet. Colour = black. Height = 25 mm. Product type = accessories. For small and fragile goods. Protects truck and goods. Extremely light and stable, hard plastic material, lined with black carpet. Prevents the transported goods from direct contact with or from falling through the tubular steel frame.

Specifications for Fork Pad, For KRANE CART AMG500, LxW 340 X 380mm
  • Product Type
    Accessories
  • Colour
    Black
  • Material
    Plastic, Carpet
  • Supplied
    Assembled
  • Width
    380mm
  • Length
    340mm
  • Height
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome