Frame Pad, For KRANE CART AMG250, LxW 620 X 330mm

Order Code: ZT2733697S

£99.99 Inc VAT (20%)


Description

Frame pad, for KRANE CART AMG250, LxW 620 x 330 mm. Supplied = assembled. Length = 620 mm. Width = 330 mm. Material = plastic, carpet. Colour = black. Height = 25 mm. Product type = accessories. For small and fragile goods. Protects truck and goods. Extremely light and hard wearing, hardened plastic, lined with black carpet. Prevents the transported goods from direct contact with or from falling through the tubular steel frame.

See full description
Specifications for Frame Pad, For KRANE CART AMG250, LxW 620 X 330mm
  • Product Type
    Accessories
  • Colour
    Black
  • Supplied
    Assembled
  • Material
    Plastic, Carpet
  • Width
    330mm
  • Length
    620mm
  • Height
    25mm