Frame Pad, For KRANE CART AMG500, LxW 670 X 380mm

Order Code: ZT2733608S

£109.99 Inc VAT (20%)


Description

Frame pad, for KRANE CART AMG500, LxW 670 x 380 mm. Supplied = assembled. Length = 670 mm. Width = 380 mm. Material = plastic, carpet. Colour = black. Height = 25 mm. Product type = accessories. For small and fragile goods. Protects truck and goods. Extremely light and hard wearing, hardened plastic, lined with black carpet. Prevents the transported goods from direct contact with or from falling through the tubular steel frame.

See full description
Specifications for Frame Pad, For KRANE CART AMG500, LxW 670 X 380mm
  • Product Type
    Accessories
  • Colour
    Black
  • Supplied
    Assembled
  • Material
    Plastic, Carpet
  • Length
    670mm
  • Height
    25mm
  • Width
    380mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome