0
1

FS1500 1500mm Plunge Saw Guide Rail

Order Code: ZT1718435S

£109.99 Inc VAT (20%)


Description

Holzmann FS1500 1.5 m guide rail for use with TAS165 and TAS165PRO plunge saws. Made of high quality rigid aluminium to avoid flexing, this guide rail also features two plastic insert runners to allow the saw to pass smoothly along the length of the rail. There are also two anti-slip strips on the underneath side which allow the rail to be used without the need of additional clamping device. The FS1500 allows for accurate straight cutting across wide boards and kitchen worktops, as well as plunge cutting through wooden floors. Join 2 xrails together to increase cutting length to 3.0 m. Also includes splinter guard edging strip.

See full description
Specifications for FS1500 1500mm Plunge Saw Guide Rail
  • Length
    1500mm
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome