GFA 12-W Flexi Click Right Angle Attachment - 1 600 A00 F5K

Order Code: ZT1254616X

£39.99 Inc VAT (20%)


Description

GFA 12-W Flexi Click Right Angle Attachment - 1 600 A00 F5K

• High flexibility - The GFA 12-W turns the cordless screwdriver into an angle drill driver
• Compatible with GSR 12V-15 FC (0 601 9F6 ...)
• "One-Click" interface ensures a tight fix to the machine at a glance. All other FlexiClick adaptors can be additionally attached to the GFA 12-W (e.g. the exchangeable chuck GFA 12-B)
• Compact design - The compact construction (head length: 61 mm) enables work in especially tight spaces
• Easy to operate - The GFA 12-W can be locked in 16 different positions (360°) without having to remove the adapter from the cordless screwdriver.
• Size 61mm

See full description
Specifications for GFA 12-W Flexi Click Right Angle Attachment - 1 600 A00 F5K
  • Size
    61mm
  • To Suit
    GSR 12V-15 FC
  • MFR Part No.
    1600A00F5K
  • Product Type
    Angle Attachment