Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Tool Parts & Accessories
Power Tool Accessories
Hilti 3000 115mm Wide Tarmac Cutter
By DURO
Order Code:
ZT2818061S
£89.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/tools-and-machining/power-tool-accessories/hilti-3000-115mm-wide-tarmac-cutter/p/ZT2818061S
Add to quotation
View all Power Tool Accessories
Description
Hilti 3000 Narrow Chisel 520mm
Specifications
Specifications for Hilti 3000 115mm Wide Tarmac Cutter
Product Type
Tarmac Cutter
Width
115mm
Chisel Length
520mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome