HS20R Pro Rechargeable LED Hand-Held Spotlight, 1700 Lm, Black/Red, LxWxH 215 X 105 X 81mm

HS20R Pro Rechargeable LED Hand-Held Spotlight, 1700 Lm, Black/Red, LxWxH 215 X 105 X 81mm

Order Code: ZT2701553S

£179.99 Inc VAT (20%)


Description

HS20R Pro rechargeable LED hand-held spotlight, 1700 lm, black/red, LxWxH 215 x 105 x 81 mm. Bulb = CREE LED. Operating life = 10 hrs. Luminous flux = 1700 lumen. Max. brightness = 55140 lux. Illuminates up to = 470 m. Luminous colour = daylight white. Colour temperature = 6500 K. Colour reproduction index = 80. Power supply = operated by rechargeable battery. Battery version = lithium ion rechargeable battery. Rechargeable battery voltage = 3, 7 V. Battery capacity = 10.4 Ah. Charging time = 9 hrs. Mains voltage = 5 V, DC. Power = 0, 005 kW. Protection type = IP20. Length = 215 mm. Width = 105 mm. Height = 81 mm. Light head diameter = 104x81 mm. Weight = 1.09 kg. Material = aluminium/plastic. Extremely bright due to 3 LEDs (CREE-LED) with a max. output of 20 W. Infinite dimming including soft-start function. Warning light function and individual selection of light sources that were specifically developed for close range, medium range and long range. The warning light mode operates for 200 to almost 500 hours - depending on the LED selected. Can also be used as an emergency light due to the mains failure electronics that can be activated. Robust ABS plastic with integrated LED technology and very high luminosity. Extra powerful holding magnet secures the lamp to all metallic objects. Built-in rechargeable lithium-ion battery (3.7 V/10, 400 mAh) The HS20R Pro is a robust and reliable rechargeable handheld spotlight for a wide range of uses, whether in industry, commerce, hunting or security services. The professional and reliable work lamp provides optimal illumination and a good brightness level. The flash function using the orange colour filter disc included with the spotlight also makes it ideal for use as a warning light, as the lamp head can be tilted by 90° and the spotlight can be placed upright. The robust housing made of ABS plastic is also ideally suited for use with work gloves. A powerful holding magnet on the bottom of the housing allows the spotlight to be secured to metal surfaces quickly and easily or, when combined with the charging/mounting cradle, to be charged easily. The light output is excellent: three different LEDs ensure a perfect, homogeneous and bright light pattern - which caters exactly to your needs. The 10 W LED with the special reflector design is used for long-range lighting, and generates a uniform light pattern over the entire illuminated area. 5 W LEDs are used for the medium range and close range, which use lens technology that emits the light with the uniformity appropriate to the respective area of use. The function that lights up all LEDs allows the spotlight to generate an output 1700 lumens with a light range of up to 470 metres. A powerful, built-in rechargeable Li-ion battery pack with 10, 400 mAh provides the necessary energy. A micro-USB connection is used for charging, either from a mains socket or by using a standard USB charger in a car/truck - practical for industry and rescue services, such as fire brigades, agencies for technical relief etc., as no special connections are required. When the battery capacity is low, the hand-held spotlight automatically switches off to prevent a deep discharge from damaging the battery pack. State-of-the-art charging technology (with overload) controlled using a microcontroller, fourfold safety cut-off to prevent short circuit, overcharging and deep discharge, which has been optimally adapted to the specific properties of lithium batteries, ensures that the charging process is automatically terminated as soon as the battery is fully charged. This makes overcharging impossible, thereby providing a maximum level of safety on the one hand and an outstanding performance and long service life for the battery pack on the other hand. The micro USB cable included, or the wall bracket/charging cradle, is used directly for charging. A control indicator on the on/off switch provides information about the remaining capacity of the lithium battery pack, and about the charging progress. The spotlight is easy to operate using the two function buttons: switch 1 is the mode button and switch 2 can be used to activate the LEDs. The Mode button switches the spotlight on and off. Pressing and holding the button activates infinite dimming. The LED selection button activates the 3 LEDs successively and the fourth setting activates all three LEDs at the same time. The HS20R Pro lights up with a powerful 1700 lumens in 100% mode, with an operating time of approx. 7 hours. Depending on which light mode and LED is selected, the spotlight can operate for more than 100 hours The practical warning light function, suitable for warning about and indicating hazards, has an operating time of more than 490 hours. In the event of a power failure (in charging mode) , the spotlight switches on automatically, thereby ensuring an emergency light is available. Supplied as a set with a charging station for wall mounting (incl. wall plugs and screws) , USB cable and orange colour filter disc.

See full description
Specifications for HS20R Pro Rechargeable LED Hand-Held Spotlight, 1700 Lm, Black/Red, LxWxH 215 X 105 X 81mm
  • Mains Voltage
    5 V, DC
  • Material
    Aluminium & Plastic
  • Protection Type
    IP20
  • Bulb
    CREE LED
  • Weight
    1.09kg
  • Width
    105mm
  • Battery Capacity
    10.4A·h
  • Luminous Colour
    Daylight White
  • Colour Reproduction Index
    80
  • Luminous Flux
    1700Lumens
  • Length
    215mm
  • Illuminates Up To
    470m
  • Height
    81mm
  • Power
    0, 005kg/mm
  • Light Head Diameter
    104x81mm
  • Charging Time
    9hours
  • Rechargeable Battery Voltage
    3, 7V
  • Operating Life
    10hours
  • Brightness
    55140lx
  • Colour Temperature
    6500K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome