IBC Filling Attachment, Suitable For 1 IBC/CTC, LxW 1320 X 1216mm

Order Code: ZT2735293S

£929.99 Inc VAT (20%)


Description

IBC filling attachment, suitable for 1 IBC/CTC, LxW 1320 x 1216 mm. Supplied = assembled. Depth = 1216 mm. Width = 1320 mm. Height = 505 mm. Product type = drum pallets. Suitable for 1 IBC/CTC - the shelf can be bolted on at an angle to make filling above the drum sump easier. Suitable for 1 IBC/CTC. The storage shelf can be bolted at an angle to make filling above the sump tray easier (height when inclined 450/506 mm) Width x depth 1320 x 1216 mm.

See full description
Specifications for IBC Filling Attachment, Suitable For 1 IBC/CTC, LxW 1320 X 1216mm
  • Product Type
    Drum Pallets
  • Supplied
    Assembled
  • Depth
    1216mm
  • Width
    1320mm
  • Height
    505mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome