KIPPOMAT, LxWxH 1845 X 1160 X 1020mm, Max. Load 500 Kg, With Manual Tilting Operation

Order Code: ZT2694259S

£3,599.99 Inc VAT (20%)


Description

KIPPOMAT, LxWxH 1845 x 1160 x 1020 mm, max. load 500 kg, with manual tilting operation. Supplied = assembled. Height = 1020 mm. Length = 1845 mm. Width = 1160 mm. Max. load = 500 kg. Model = with manual tilting operation. Weight = 160 kg. Product type = accessories for tilting/hinged bottom skips. Stable base frame with forklift pockets. Secured against unintentional slippage. Can be tipped forwards and backwards. Steel cable secures the open cover. Min. 130 bar operating pressure with stacker hydraulics. Adjustable tilting brake infinitely adjustable using throttle valves. Mechanism for securing hydraulic hoses, steel cable and safety chain.

See full description
Specifications for KIPPOMAT, LxWxH 1845 X 1160 X 1020mm, Max. Load 500 Kg, With Manual Tilting Operation
  • Supplied
    Assembled
  • Weight
    160kg
  • Width
    1160mm
  • Model
    with Manual Tilting Operation
  • Load Capacity
    500kg
  • Height
    1020mm
  • Length
    1845mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome