Metal Bench, In Grey Cast Iron Finish, LxWxH 1500 X 555 X 780mm

Order Code: ZT2708797S

£739.99 Inc VAT (20%)


Description

Metal bench, in grey cast iron finish, LxWxH 1500 x 555 x 780 mm. Supplied = flat pack. Overall height = 780 mm. Overall length = 1500 mm. Overall depth = 555 mm. Seat material = round steel wire mesh. Seat colour = grey. Type of arm rests = with arm rests. Frame material = rectangular steel pipe, powder coated. Frame colour = grey. Back rest material = round steel wire mesh. Back rest colour = grey. Design of outdoor benches = continuous seating area. Number of feet = 4 pcs. Product type = park benches/benches made of steel. With back rest and arm rests. Modern design. Attractive, straight design. Rectangular tubular steel frame, primed and additionally powder coated with grey cast iron finish. Seat, back rest and arm rests made of round, steel wire mesh 8 mm. Supplied flat pack - easy self-assembly.

See full description
Specifications for Metal Bench, In Grey Cast Iron Finish, LxWxH 1500 X 555 X 780mm
  • Frame Colour
    Grey
  • Product Type
    Park Benches/Benches Made of Steel
  • Supplied
    Flat Pack
  • Design of Outdoor Benches
    Continuous Seating Area
  • Number of Feet
    4
  • Overall Length
    1500mm
  • Back Rest Colour
    Grey
  • Overall Height
    780mm
  • Back Rest Material
    Round Steel Wire Mesh
  • Arm Type
    with Arm Rests
  • Overall Depth
    555mm
  • Seat Material
    Round Steel Wire Mesh
  • Seat Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome