Multi-purpose Container, Capacity 60 L, LxWxH 555 X 280 X 590mm, Blue

Order Code: ZT2710868S

Blue
£65.99 Inc VAT (20%)


Description

Multi-purpose container, capacity 60 l, LxWxH 555 x 280 x 590 mm, blue. Supplied = assembled. Capacity = 60 l. Material = polypropylene. External width = 280 mm. External length = 555 mm. External height = 590 mm. Temperature resistance = -20 °C to +80 °C. Colour = blue. Feature = stackable. Weight = 2 kg. Made of seamless polypropylene. Impact resistant and retains it shape. Temperature resistant from -20 °C to +80 °C for short periods. Can be stacked inside each other to save space, with 2 carrying handles. Smooth surfaces - easy to clean.

See full description