Multi-purpose Container, Capacity 60 L, LxWxH 555 X 280 X 590mm, Green

Order Code: ZT2710839S

£65.99 Inc VAT (20%)


Description

Multi-purpose container, capacity 60 l, LxWxH 555 x 280 x 590 mm, green. Supplied = assembled. Capacity = 60 l. Material = polypropylene. External width = 280 mm. External length = 555 mm. External height = 590 mm. Temperature resistance = -20 °C to +80 °C. Colour = green. Feature = stackable. Weight = 2 kg. Made of seamless polypropylene. Impact resistant and retains it shape. Temperature resistant from -20 °C to +80 °C for short periods. Can be stacked inside each other to save space, with 2 carrying handles. Smooth surfaces - easy to clean.

See full description
Specifications for Multi-purpose Container, Capacity 60 L, LxWxH 555 X 280 X 590mm, Green
  • Colour
    Green
  • Material
    Polypropylene
  • Capacity
    60L
  • Supplied
    Assembled
  • External Length
    555mm
  • Features
    Stackable
  • Weight
    2kg
  • Temperature Resistance
    20 To +80°C
  • External Width
    280mm
  • External Height
    590mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome