0
1

OFZ Circular Routing Attachment - 1 600 A00 11C

Order Code: ZT1254653X

£22.99 Inc VAT (20%)


Description

OFZ Circular Routing Attachment - 1 600 A00 11C

The OFZ Professional, for exact guidance during circular routing

• Dual-rod guide ensures a stable connection between router and accessories
• Handles round steel with radius 8 mm or 10 mm

See full description
Specifications for OFZ Circular Routing Attachment - 1 600 A00 11C
  • MFR Part No.
    1600A0011C
  • Size
    Weight 0.1kg
    Height 50mm
    Width 50mm
    Length 155mm