PC Cupboard, Protection Class IP44, HxWxD 1660 X 650 X 570mm

Order Code: ZT2719716S

£1,499.99 Inc VAT (20%)


Description

PC cupboard, protection class IP44, HxWxD 1660 x 650 x 570 mm. Supplied = assembled. Overall height = 1660 mm. Overall width = 650 mm. Overall depth = 570 mm. Internal dimensions monitor compartment = HxWxD 581x598x570 mm. Max. monitor size (LCD) = 21 inch. Material of housing = sheet steel, powder coated. Body colour = light grey. Front colour = gentian blue. Vision panel dimensions = 451x516 mm. Ventilation = active ventilation (axial fan) with filter. Protection type = IP42. Fittings = keyboard shelf. Feature = lockable. Door type = hinged door. Monitor compartment = with. Dust and splash water protection IP42. Ventilation fan in base cupboard to protect against overheating. Sturdy, powder coated sheet steel construction. Dust-proof and splash water protection in accordance with IP42. Axial fan in lower cupboard housing to protect the computer from overheating. Lockable lower PC cupboard. Int. dims. HxWxD 835 x 598 x 570 mm. Upper housing for flat panel displays up to 21''. Shatter proof acrylic glass pane, vision panel HxW 451 x 516 mm. Internal dims. HxWxD 581 x 598 x 570 mm. External dimensions Height x width x depth 1660 x 650 x 570 mm. A practical wheel set, consisting of 4 swivel castors, is available as an accessory. Monitor housing and base cupboard are delivered packaged separately.

See full description
Specifications for PC Cupboard, Protection Class IP44, HxWxD 1660 X 650 X 570mm
  • Supplied
    Assembled
  • Material of Housing
    Sheet Steel, Powder Coated
  • Door Type
    Hinged Door
  • Body Colour
    Light Grey
  • Overall Width
    650mm
  • Overall Depth
    570mm
  • Overall Height
    1660mm
  • Monitor Compartment
    With
  • Protection Type
    IP42
  • Fittings
    Keyboard Shelf
  • Front Colour
    Gentian Blue
  • Features
    Lockable
  • Monitor Size (LCD)
    21in
  • Vision Panel Dimensions
    451x516mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome