PC Holder, Width Adjustable From 150 - 230mm, Light Grey

Order Code: ZT2717413S

£289.99 Inc VAT (20%)


Description

PC holder, width adjustable from 150 - 230 mm, light grey. Supplied = flat pack. Colour = light grey RAL 7035. Material = sheet steel, powder coated. Width adjustment range = 150 - 230 mm. Height = 500 mm. Depth = 500 mm. Product type = workstation systems. Width can be adjusted from 150 to 230 mm. Can be mounted at any position under the tabletop. Height 500 mm, depth 500 mm.

See full description
Specifications for PC Holder, Width Adjustable From 150 - 230mm, Light Grey
  • Colour
    Light Grey
  • Product Type
    Workstation Systems
  • Material
    Sheet Steel, Powder Coated
  • Supplied
    Flat Pack
  • Height
    500mm
  • Width Adjustment Range
    150 - 230mm
  • Depth
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome