Pedestal Ashtray, Sheet Steel, HxWxD 1250 X 310 X 310mm, Flame Red

Order Code: ZT2702640S

£359.99 Inc VAT (20%)


Description

Pedestal ashtray, sheet steel, HxWxD 1250 x 310 x 310 mm, flame red. Supplied = flat pack. Ashtray capacity = 3.5 l. Height = 1250 mm. Width = 310 mm. Depth = 310 mm. Ashtray material = sheet steel, galvanised and powder coated. Ashtray colour = red. Weight = 8 kg. Type of mounting = free standing. Hood = with. Place of use = indoor use. Colour of foot = black. Product type = pedestal ashtrays. Capacity 3.5 litres. Housing and base made of zinc plated and powder coated sheet steel. Simply remove from the base to empty. Supplied with mounting material.

See full description
Specifications for Pedestal Ashtray, Sheet Steel, HxWxD 1250 X 310 X 310mm, Flame Red
  • Product Type
    Pedestal Ashtrays
  • Supplied
    Flat Pack
  • Weight
    8kg
  • Ashtray Capacity
    3.5L
  • Ashtray Colour
    Red
  • Height
    1250mm
  • Colour of Foot
    Black
  • Width
    310mm
  • Applications
    Indoor Use
  • Hood
    With
  • Mounting Type
    Free Standing
  • Depth
    310mm