Pedestal Ashtray, Sheet Steel, HxWxD 1250 X 310 X 310mm, Gentian Blue

Order Code: ZT2702600S

£359.99 Inc VAT (20%)


Description

Pedestal ashtray, sheet steel, HxWxD 1250 x 310 x 310 mm, gentian blue. Supplied = flat pack. Ashtray capacity = 3.5 l. Height = 1250 mm. Width = 310 mm. Depth = 310 mm. Ashtray material = sheet steel, galvanised and powder coated. Ashtray colour = gentian blue. Weight = 8 kg. Type of mounting = free standing. Hood = with. Place of use = indoor use. Colour of foot = black. Product type = pedestal ashtrays. Capacity 3.5 litres. Housing and base made of zinc plated and powder coated sheet steel. Simply remove from the base to empty. Supplied with mounting material.

See full description
Specifications for Pedestal Ashtray, Sheet Steel, HxWxD 1250 X 310 X 310mm, Gentian Blue
  • Product Type
    Pedestal Ashtrays
  • Supplied
    Flat Pack
  • Height
    1250mm
  • Mounting Type
    Free Standing
  • Weight
    8kg
  • Applications
    Indoor Use
  • Ashtray Capacity
    3.5L
  • Colour of Foot
    Black
  • Depth
    310mm
  • Ashtray Colour
    Gentian Blue
  • Width
    310mm
  • Hood
    With