Pedestal Ashtray, Sheet Steel, HxWxD 1250 X 310 X 310mm, Moss Green

Order Code: ZT2702687S

£359.99 Inc VAT (20%)


Description

Pedestal ashtray, sheet steel, HxWxD 1250 x 310 x 310 mm, moss green. Supplied = flat pack. Ashtray capacity = 3.5 l. Height = 1250 mm. Width = 310 mm. Depth = 310 mm. Ashtray material = sheet steel, galvanised and powder coated. Ashtray colour = moss green. Weight = 8 kg. Type of mounting = free standing. Hood = with. Place of use = indoor use. Colour of foot = black. Product type = pedestal ashtrays. Capacity 3.5 litres. Housing and base made of zinc plated and powder coated sheet steel. Simply remove from the base to empty. Supplied with mounting material.

See full description
Specifications for Pedestal Ashtray, Sheet Steel, HxWxD 1250 X 310 X 310mm, Moss Green
  • Product Type
    Pedestal Ashtrays
  • Supplied
    Flat Pack
  • Height
    1250mm
  • Width
    310mm
  • Hood
    With
  • Ashtray Colour
    Moss Green
  • Ashtray Capacity
    3.5L
  • Mounting Type
    Free Standing
  • Depth
    310mm
  • Weight
    8kg
  • Applications
    Indoor Use
  • Colour of Foot
    Black