Pen Tray, Double, 310 X 80mm

Order Code: ZT2679010S

£239.99 Inc VAT (20%)


Description

Pen tray, double, 310 x 80 mm. Supplied = assembled. Width = 310 mm. Depth = 80 mm. Material = wood. Product type = shelves/inserts.

Specifications for Pen Tray, Double, 310 X 80mm
  • Product Type
    Shelves/Inserts
  • Supplied
    Assembled
  • Material
    Wood
  • Depth
    80mm
  • Width
    310mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome