Plant Container, ROVIO IV, HxWxD 900 X 500 X 500mm, Clay

Order Code: ZT2704235S

£639.99 Inc VAT (20%)


Description

Plant container, ROVIO IV, HxWxD 900 x 500 x 500 mm, clay. Supplied = assembled. Width = 500 mm. Application = outdoor, inside. Colour = clay. Capacity = 35 l. Height = 900 mm. Container material = PE. Depth = 500 mm. Product type = planter boxes. Can be used indoors and outdoors, with internal drainage. Double walled design protects plants from heat and cold. Temperature and weather resistant, UV resistant and impact resistant. Attractive eyecatcher. The round model from the plant pot family from DEGARDO makes an impression with its clear and stylish shape. The XL pots ROVIO from DEGARDO impressively prove that round plant pots are anything but unspectacular. The harmonious shape of the ROVIO with a subtle curve in its silhouette cuts a fine figure in many indoor and outdoor designs. All products are made of 100% coloured polyethylene with a glossy surface. Extensive accessories available.

See full description
Specifications for Plant Container, ROVIO IV, HxWxD 900 X 500 X 500mm, Clay
  • Colour
    Clay
  • Product Type
    Planter Boxes
  • Capacity
    35L
  • Supplied
    Assembled
  • Width
    500mm
  • Height
    900mm
  • Applications
    Indoor and Outdoor Use
  • Container Material
    PE
  • Depth
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome