Plant Container, STORUS VII, HxWxD 340 X 525 X 485mm, Light Granite

Order Code: ZT2704548S

£139.99 Inc VAT (20%)


Description

Plant container, STORUS VII, HxWxD 340 x 525 x 485 mm, light granite. Supplied = assembled. Width = 525 mm. Application = outdoor, inside. Colour = light granite. Capacity = 3.7 l. Height = 340 mm. Container material = PE. Depth = 485 mm. Product type = planter boxes. Can be used indoors and outdoors, with drainage provided on the inside. Double walled design protects plants from heat and cold. Temperature and weather resistant, UV resistant and impact resistant. Attractive eyecatcher. STORUS is a green oasis for your senses, and gives large rooms structure. STORUS exhibits a design language that distinguishes itself from standard, round and angular square plant containers otherwise found on the market. In terms of function STORUS blends garden sculpture, plant container and an item of seating It is made of polyethylene by using rotational moulding, and is UV, impact and weather resistant A wide range of accessories can be found below.

See full description
Specifications for Plant Container, STORUS VII, HxWxD 340 X 525 X 485mm, Light Granite
  • Product Type
    Planter Boxes
  • Colour
    Light Granite
  • Supplied
    Assembled
  • Capacity
    3.7L
  • Container Material
    PE
  • Depth
    485mm
  • Width
    525mm
  • Applications
    Indoor and Outdoor Use
  • Height
    340mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome