Plant Container, TREVIA II, HxWxD 1300 X 675 X 675mm, Clay

Order Code: ZT2703793S

£999.99 Inc VAT (20%)


Description

Plant container, TREVIA II, HxWxD 1300 x 675 x 675 mm, clay. Supplied = assembled. Width = 675 mm. Application = outdoor, inside. Colour = clay. Capacity = 100 l. Height = 1300 mm. Container material = PE. Depth = 675 mm. Product type = planter boxes. Can be used indoors and outdoors, with drainage provided on the inside. Double walled design protects plants from heat and cold. Temperature and weather resistant, UV resistant and impact resistant. Attractive eyecatcher. DEGARDO has succeeded in reinterpreting the trapezoid with its TREVIA. Both visually and functionally. The solid, double walled construction allows versatile use indoors and outdoors. All planters are made of pure polyethylene (PE) using rotational moulding. The cavity between the outer wall and the area for the plant ensures the plant's root system is optimally protected against the effects of frost and heat. A wide range of accessories can be found below.

See full description
Specifications for Plant Container, TREVIA II, HxWxD 1300 X 675 X 675mm, Clay
  • Colour
    Clay
  • Product Type
    Planter Boxes
  • Supplied
    Assembled
  • Capacity
    100L
  • Applications
    Indoor and Outdoor Use
  • Depth
    675mm
  • Height
    1300mm
  • Width
    675mm
  • Container Material
    PE