Plinth, Clearance For Forklift, HxWxD 150 X 1000 X 500mm

Order Code: ZT2721280S

£539.99 Inc VAT (20%)


Description

Plinth, clearance for forklift, HxWxD 150 x 1000 x 500 mm. Supplied = assembled. Colour = light grey RAL 7035. Height = 150 mm. Depth = 500 mm. Width = 1000 mm. Weight = 10 kg. Product type = accessories. For all 1000 mm wide or two 500 mm wide cupboards on this page. Five heavy duty adjustable feet as well as front and side screens. Height x width x depth 150 x 1000 x 500 mm.

Specifications for Plinth, Clearance For Forklift, HxWxD 150 X 1000 X 500mm
  • Product Type
    Accessories
  • Colour
    Light Grey
  • Supplied
    Assembled
  • Height
    150mm
  • Depth
    500mm
  • Weight
    10kg
  • Width
    1000mm