Plunger Can, Yellow Sheet Steel, Capacity 2.5 L

Order Code: ZT2709263S

£199.99 Inc VAT (20%)


Description

Plunger can, yellow sheet steel, capacity 2.5 l. Supplied = assembled. Capacity = 2.5 l. Height = 290 mm. Diameter = 178 mm. Material = sheet steel, galvanised and powder coated. Colour = yellow. Product type = plunger cans. Sheet steel container - for flammable liquids. Integrated flame trap - protects against flashback. For moistening cleaning rags, cleaning towels, absorbent sheeting with solvents, disinfectants, etc. Economical removal - unused liquid drains back into container - reduction of vapours. High quality plunger can for easy, economical moistening of cleaning rags, cleaning cloths/towels, absorbent sheeting etc. with solvents, disinfectants, alcohol, cleaning liquids, etc. Also ideal for disinfecting surfaces Plunger cans reduce vapours that are flammable or hazardous to health. Easy to operate pump unit with stainless steel impregnation plate , 128 mm. Including safety sticker for identification of contents with GHS warning symbols and warning information (multilingual: GB/D/F/ES) Container made of zinc plated sheet steel, additionally powder coated in yellow. Plastic protection ring helps prevent damage to the container. Please note: for corrosive media or if media compatibility is unclear, please clarify the suitability of containers beforehand.

See full description
Specifications for Plunger Can, Yellow Sheet Steel, Capacity 2.5 L
  • Product Type
    Plunger Cans
  • Supplied
    Assembled
  • Colour
    Yellow
  • Diameter
    178mm
  • Capacity
    2.5L
  • Height
    290mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome