Premium Double Magnetic Holder STAND-25 Piece

Order Code: ZT1221419P

£339.99 Inc VAT (20%)


Description

This unique device enables accurate fixing in overhead or awkward positions without the necessity of pre-drilling. The in-built spring also allows for countersinking. These bits are German made and of premium quality. The surface of the screw head is held on by an additional ultra strong, powerful, rare earth magnet allowing for vertical or horizontal screwing without slippage. Allows precision screwing with a single hand operation, saving time. Suitable for use with all 25mm 1/4" driver bits. The bits retract within the mechanism allowing the screw to magnetically attach to the end of the holder.

See full description
Specifications for Premium Double Magnetic Holder STAND-25 Piece
  • Weight
    3.6kg
  • Pack Quantity
    Pack 25
  • Length
    3.7mm
  • Height
    3.7mm
  • Width
    3.7mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome