Pro Mixing Paddle 177 X 812MM (7 X 32IN)

Order Code: ZT1709444S

£44.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£44.990%
5 - 9£42.745%
10 +£40.4910%


Description

The DEWALT Pro Mixing Paddle has a unique design that reduces drag and wear on a power drill by 20%. It also enables splatter-free operation by pulling material down into the centre of the mixer head, versus throwing it against the bucket. This mixing action virtually eliminates the introduction of air bubbles. Made from durable carbon steel that has been plated for corrosion protection and easy clean-up. Fitted with a universal mixing attachment. Ideal for drywall joint compound, grout, plaster, paint etc. Specification: Shaft: 1/2inLength: 812mm (32in)Mixing Head: 177mm (7in)

See full description
Specifications for Pro Mixing Paddle 177 X 812MM (7 X 32IN)
  • MFR Part No.
    DDW2292
    EU2-292
  • Length
    812mm
  • Blade Diameter
    177mm
  • Mixing Type
    Power Mixing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome