Protective Partition With Base, HxW 1760 X 980mm, Wall Colour White

Order Code: ZT2693795S

£599.99 Inc VAT (20%)


Description

Protective partition with base, HxW 1760 x 980 mm, wall colour white. Supplied = flat pack. Overall height = 1760 mm. Overall width = 980 mm. Panel material = polystyrene. Panel colour = white. Panel thickness = 4 mm. Panel height = 980 mm. Panel width = 650 mm. Vision panel dimensions = 980x650 mm. Weight = 11.9 kg. Product type = partitions. Protective screen can be installed vertically or horizontally. Resistant to disinfectants (bleaching agents, hydroalcoholic gel, cleaning cloths) The solution for more hygiene and safety for you, your employees and customers. Ideally suited as protection from droplet infections and against coronavirus/COVID-19. Suitable as a sneeze and cough guard, splash guard, virus protection, as protective glass or as a screen. Protective screen made of high quality and highly resistant polystyrene, colour white. Stand made of solid, painted beech wood, cut to 60 x 60 mm, 4 mm thick steel plinth 400 mm, colour black with epoxy finish.

See full description
Specifications for Protective Partition With Base, HxW 1760 X 980mm, Wall Colour White
  • Product Type
    Partitions
  • Supplied
    Flat Pack
  • Panel Width
    650mm
  • Overall Width
    980mm
  • Panel Thickness
    4mm
  • Weight
    11.9kg
  • Vision Panel Dimensions
    980x650mm
  • Panel Colour
    White
  • Overall Height
    1760mm
  • Panel Height
    980mm
  • Panel Material
    Polystyrene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome