Remote Control, For NatureLite Workplace Lamp, LxWxH 90 X 90 X 12mm

Remote Control, For NatureLite Workplace Lamp, LxWxH 90 X 90 X 12mm

Order Code: ZT2678912SCopy

£599.99 Inc VAT (20%)


Description

Remote control, for NatureLite workplace lamp, LxWxH 90 x 90 x 12 mm. Supplied = pre-assembled, final assembly by customer. Width = 90 mm. Height = 12 mm. Length = 90 mm. Product type = workstation systems. Easy to use remote control. Settings can be saved using the mobile app. Practical, lightweight remote control for the convenient control of the NatureLite 1200 Plus workplace lamp. Width x depth x height 90 x 90 x 12 mm.

Specifications for Remote Control, For NatureLite Workplace Lamp, LxWxH 90 X 90 X 12mm
  • Product Type
    Workstation Systems
  • Length
    90mm
  • Height
    12mm
  • Width
    90mm