Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Tool Parts & Accessories
Power Tool Accessories
Round Shank Moil Point 330mm
By DURO
Order Code:
ZT2817535S
£22.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
22.99
https://www.zoro.co.uk/shop/tools-and-machining/power-tool-accessories/round-shank-moil-point-330mm/p/ZT2817535S
Add to quotation
View all Power Tool Accessories
Description
19mm Hex Chisel 60 x 230mm
Specifications
Specifications for Round Shank Moil Point 330mm
Length
330mm
Hex Size
19mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome