Safety Stop Cock, Nylon, Adjustable Dispensing Position, 3/4'' Thread, Pack Of 2

Order Code: ZT2674913S

£179.99 Inc VAT (20%)


Description

Safety stop cock, nylon, adjustable dispensing position, 3/4'' thread, pack of 2. Supplied = assembled. Thread = 3/4 inch. Material = nylon. Seal material = PTFE. Feature = adjustable dispensing position. Product type = drum handling. For flammable media and solvents Self-closing to prevent uncontrolled leakage. Flame traps protects against spread of fire and ignition of contents. Electrically conductive, detachable reducer spout.

See full description
Specifications for Safety Stop Cock, Nylon, Adjustable Dispensing Position, 3/4'' Thread, Pack Of 2
  • Pack Quantity
    2
  • Product Type
    Drum Handling
  • Material
    Nylon
  • Supplied
    Assembled
  • Features
    Adjustable Dispensing Position
  • Seal Material
    PTFE
  • Thread
    3/4in