Side Panel Cladding, Solid Sheet, Height 2500mm, For Depth 600mm, Light Grey

Order Code: ZT2706101S

£149.99 Inc VAT (20%)


Description

Side panel cladding, solid sheet, height 2500 mm, for depth 600 mm, light grey. Supplied = assembled. Material = full sheet panelling. Finish = coated. Colour = light grey RAL 7035. For shelf unit height = 2500 mm. For shelf depth = 600 mm. Scope of delivery = incl. fixing clamps. Product type = accessories for modular boltless shelving units. Can be used as an end panel or intermediate panel. Segment sheets perforated on the sides, fixing clamps included. Overlapping when inserted in the upright frames. Prices without frames.

See full description
Specifications for Side Panel Cladding, Solid Sheet, Height 2500mm, For Depth 600mm, Light Grey
  • Colour
    Light Grey
  • Material
    Full Sheet Panelling
  • Supplied
    Assembled
  • For Shelf Depth
    600mm
  • For Shelf Unit Height
    2500mm
  • Finish
    Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome