Single Hole Mixer With Lever Mixer 1/2'', Height 130mm, Reach 230mm

Order Code: ZT2696116S

£99.99 Inc VAT (20%)


Description

Single hole mixer with lever mixer 1/2'', height 130 mm, reach 230 mm. Supplied = pre-assembled, final assembly by customer. Thread = 1/2 inch. Material = brass, chrome-plated. Product type = accessories for small kitchens. Single hole mixer with 1/2'' lever mixer. Swivel spout, reach 230 mm, height 130 mm, 35 mm. Assembled by customer (included in the cardboard box)

Specifications for Single Hole Mixer With Lever Mixer 1/2'', Height 130mm, Reach 230mm
  • Material
    Brass, Chrome-Plated
  • Product Type
    Accessories for Small Kitchens
  • Thread
    1/2in
  • Height
    130mm