Sorting Element, 15 Compartments For A4, HxWxD 313 X 674 X 304mm

Order Code: ZT2699111S

£229.99 Inc VAT (20%)


Description

Sorting element, 15 compartments for A4, HxWxD 313 x 674 x 304 mm. Supplied = assembled. Colour = light grey RAL 7035. Width = 674 mm. Height = 313 mm. Depth = 304 mm. Compartment height = 56 mm. Material = polystyrene. Universal usage: for placement on desks, use in cupboards, etc. Stackable - with practical locking feature. Practical handle recesses for quick access and label holder with blank push in labels. Made of high quality, scratch and shatterproof polystyrene, light grey RAL 7035. 15 compartments for A4 format. Compartment height 56 mm, capacity approx. 500 sheets per compartment. Height x width x depth 313 x 674 x 304 mm. Delivered fully assembled - ready for immediate use.

See full description
Specifications for Sorting Element, 15 Compartments For A4, HxWxD 313 X 674 X 304mm
  • Colour
    Light Grey
  • Supplied
    Assembled
  • Material
    Polystyrene
  • Height
    313mm
  • Compartment Height
    56mm
  • Width
    674mm
  • Depth
    304mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome