Spikenard, Cement Pot 120 X 100mm, Height 600mm

Order Code: ZT2693543S

£79.99 Inc VAT (20%)


Description

Spikenard, cement pot 120 x 100 mm, height 600 mm. Supplied = assembled. Product type = palms/ornamental plants. Overall height = 600 mm. Container = cement pot. Container colour = grey. Container height = 100 mm. Container diameter = 120 mm. Colour of leaves = green. Ideally suited for decorating your business premises. Long-lasting, easy to care for and suitable for versatile use. Lovingly modelled on nature and featuring high quality workmanship. Spikenard makes a trendy eyecatcher for your contemporary interior design This replica plant will bring you years of delight. The high quality and true to nature appeal, along with its suitability for different uses, make this eyecatcher in its finely crafted cement pot a long lasting decorative favourite in your premises - whether placed on your desk, on your reception counter, or as a window decoration.

See full description
Specifications for Spikenard, Cement Pot 120 X 100mm, Height 600mm
  • Product Type
    Palms/Ornamental Plants
  • Supplied
    Assembled
  • Container Height
    100mm
  • Container Colour
    Grey
  • Overall Height
    600mm
  • Container Diameter
    120mm
  • Container
    Cement Pot

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome