Stainless Steel Pedestal Ashtray, Capacity 3.5 L, HxWxD 1250 X 310 X 310mm

Order Code: ZT2702756S

£599.99 Inc VAT (20%)


Description

Stainless steel pedestal ashtray, capacity 3.5 l, HxWxD 1250 x 310 x 310 mm. Supplied = flat pack. Ashtray capacity = 3.5 l. Height = 1250 mm. Width = 310 mm. Depth = 310 mm. Ashtray material = stainless steel. Weight = 8 kg. Type of mounting = free standing. Hood = with. Place of use = indoor and outdoor use. Material properties = rust free. Product type = pedestal ashtrays. Capacity 3.5 litres. Housing and base made of stainless steel. Simply remove from the base to empty. Includes holes for fixing to the floor. Supplied with mounting material.

See full description
Specifications for Stainless Steel Pedestal Ashtray, Capacity 3.5 L, HxWxD 1250 X 310 X 310mm
  • Product Type
    Pedestal Ashtrays
  • Supplied
    Flat Pack
  • Material Properties
    Rust Free
  • Width
    310mm
  • Applications
    Indoor and Outdoor Use
  • Depth
    310mm
  • Weight
    8kg
  • Mounting Type
    Free Standing
  • Ashtray Material
    Stainless Steel
  • Ashtray Capacity
    3.5L
  • Hood
    With
  • Height
    1250mm