Stainless Steel Wall Ashtray, HxWxD 550 X 110 X 74mm, Capacity 3.5 L

Order Code: ZT2702501S

£299.99 Inc VAT (20%)


Description

Stainless steel wall ashtray, HxWxD 550 x 110 x 74 mm, capacity 3.5 l. Supplied = assembled. Ashtray capacity = 3.5 l. Material = stainless steel. Ashtray colour = stainless steel. Type of mounting = wall mounting. Height = 550 mm. Width = 110 mm. Depth = 74 mm. Weight = 1.6 kg. Hood = with. Place of use = indoor and outdoor use. Material properties = rust free. Product type = wall mounted ashtrays. Capacity 3.5 litres. Housing made entirely of stainless steel. Simply remove from the wall to empty. Supplied with mounting material.

See full description
Specifications for Stainless Steel Wall Ashtray, HxWxD 550 X 110 X 74mm, Capacity 3.5 L
  • Product Type
    Wall Mounted Ashtrays
  • Material Properties
    Rust Free
  • Supplied
    Assembled
  • Material
    Stainless Steel
  • Ashtray Colour
    Stainless Steel
  • Depth
    74mm
  • Height
    550mm
  • Weight
    1.6kg
  • Mounting Type
    Wall Mounting
  • Ashtray Capacity
    3.5L
  • Width
    110mm
  • Hood
    With
  • Applications
    Indoor and Outdoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome