TE600 Professional Plunge Base Attachment for GKF600 - 0 601 60A 800

Order Code: ZT1253353X

£89.99 Inc VAT (20%)


Description

The new TE 600 Professional plunge base transforms our GKF 600 Professional palm router into a plunge router.

It combines the light weight of the GKF 600 Professional with the accuracy of a plunge base and offers a smooth plunge action for light but precise work. .

Endless routing possibilities are available with the use of the plunge base for the Bosch GKF600 router

Features:

• Plunge Lock Release Lever - Conveniently located to allow maximum control, springs to locked position for ease of use.

• Tool-free Conversion - Quick clamp system allows motor to be easily moved from base to base.

• Depth scales in metric and imperial measurements.

• Connectable with the guide-rail adapter, circle adapter and parallel guide

• Fine Adjustment - On depth rod for accurate depth setting.

• Smooth plunge action.

• 7 Step Adjustable Depth Stop Turret - Plus microfine adjustment on depth rod for fast accurate bit depth setting.

• Transparent Sub-base - giving enhanced visibility


Specifications:

• Compatible with GKF600 Professional.
• Plunge Depth - 55mm.
• Sub Base Opening - 54mm.
• Maximum Bit Diameter - 44mm.

See full description
Specifications for TE600 Professional Plunge Base Attachment for GKF600 - 0 601 60A 800
  • MFR Part No.
    0 601 60A 800

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome