Tipper Support Bar For BBT Construction Material Container - LxWxH 1350 X 1215 X 1080mm

Order Code: ZT2694382S

£999.99 Inc VAT (20%)


Description

Tipper support bar for BBT construction material container, LxWxH 1350 x 1215 x 1080 mm, max. load 2000 kg. Supplied = assembled. Finish = painted. Colour = mouse grey RAL 7005. Height = 1080 mm. Length = 1350 mm. Width = 1215 mm. Max. load = 2000 kg. Weight = 107 kg. Product type = beams. Tilting at any height via cable pull from stacker seat. Attachments for forklift truck and crane. Secured against unintentional slippage and tipping.

See full description
Specifications for Tipper Support Bar For BBT Construction Material Container - LxWxH 1350 X 1215 X 1080mm
  • Product Type
    Beams
  • Colour
    Mouse Grey
  • Supplied
    Assembled
  • Width
    1215mm
  • Load Capacity
    2000kg
  • Height
    1080mm
  • Weight
    107kg
  • Length
    1350mm
  • Finish
    Painted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome