Vertical Flag With Outrigger/National Flag, Format 1.2 X 3 M, Hungary

Order Code: ZT2742028S

£153.99 Inc VAT (20%)
£159.993.5% off


Description

Vertical flag with outrigger/national flag, format 1.2 x 3 m, Hungary. Supplied = assembled. Material = Supratex. Length = 1.2 m. Width = 3 m. Motif = Hungary. Product type = flags. Ideal for representative outdoor areas. Weather resistant and high tear resistance. Perfect print image.

Specifications for Vertical Flag With Outrigger/National Flag, Format 1.2 X 3 M, Hungary
  • Product Type
    Flags
  • Material
    Supratex
  • Supplied
    Assembled
  • Length
    1.2m
  • Motif
    Hungary
  • Width
    3m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome