VIEWLITE Wall Mounted Rail System, HxWxD 90 X 1200 X 25mm, Max. Load 24 Kg

Order Code: ZT2690512S

£399.99 Inc VAT (20%)


Description

VIEWLITE wall mounted rail system, HxWxD 90 x 1200 x 25 mm, max. load 24 kg. Supplied = flat pack. Height = 90 mm. Width = 1200 mm. Depth = 25 mm. Material = aluminium. Colour = silver, white. Max. load = 24 kg. Product type = accessories for monitor arms. For securing VIEWLITE monitor arms and shelves anywhere on the wall. Cables are routed tidily in the cable duct in the rail system. Suitable for max. 3 monitors weighing 8 kg each. Rail system made of aluminium, consisting of a rail 1200 mm long and two wall mounting brackets that are fixed to the wall. The rail is hooked into the brackets supplied and mounted on the wall. Cables are easy to conceal in the cable duct in the rail system, creating a well organised and professional appearance. VIEWLITE monitor arms or accessories such as a utensil tray or document tray can be attached to the rail.

See full description
Specifications for VIEWLITE Wall Mounted Rail System, HxWxD 90 X 1200 X 25mm, Max. Load 24 Kg
  • Colour
    Silver
    White
  • Material
    Aluminium
  • Product Type
    Accessories for Monitor Arms
  • Supplied
    Flat Pack
  • Depth
    25mm
  • Height
    90mm
  • Width
    1200mm
  • Load Capacity
    24kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome