Wall Ashtray With Hood, HxWxD 370 X 280 X 140mm, Stainless Steel

Order Code: ZT2731450S

£339.99 Inc VAT (20%)


Description

Wall ashtray with hood, HxWxD 370 x 280 x 140 mm, stainless steel. Supplied = assembled. Material = stainless steel. Ashtray colour = stainless steel. Fittings = inner container. Inner container material = metal. Type of mounting = wall mounting. Height = 370 mm. Width = 280 mm. Depth = 140 mm. Weight = 2.68 kg. Hood = with. Feature = lockable. Place of use = indoor and outdoor use. Product type = wall mounted ashtrays. Easy to empty inner container. Weather-proof. Lockable. Wall ashtray with hood and inner container. Optionally available in stainless steel or sheet steel.

See full description
Specifications for Wall Ashtray With Hood, HxWxD 370 X 280 X 140mm, Stainless Steel
  • Product Type
    Wall Mounted Ashtrays
  • Inner Container Material
    Metal
  • Material
    Stainless Steel
  • Supplied
    Assembled
  • Applications
    Indoor and Outdoor Use
  • Depth
    140mm
  • Mounting Type
    Wall Mounting
  • Height
    370mm
  • Weight
    2.68kg
  • Fittings
    Inner Container
  • Ashtray Colour
    Stainless Steel
  • Features
    Lockable
  • Width
    280mm
  • Hood
    With

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome