Wall Bracket, For 1 Product, LxWxH 85 X 65 X 55mm

Order Code: ZT2687834S

£43.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£43.990%
5 +£42.234%


Description

Wall bracket, for 1 product, LxWxH 85 x 65 x 55 mm. Supplied = assembled. Colour = metallic. Material = stainless steel. Height = 55 mm. Length = 85 mm. Width = 65 mm. Product type = wall brackets. The bracket is easy to clean and hygienic to use, max. cleaning temperature (dishwasher) 93 °C. Suitable for cleaning equipment that must not come into contact with the wall. FDA compliant raw materials (CFR 21) Made of stainless steel and therefore highly suitable for food processing factories. Wall bracket for 1 product, 85 mm long.

See full description
Specifications for Wall Bracket, For 1 Product, LxWxH 85 X 65 X 55mm
  • Product Type
    Wall Brackets
  • Colour
    Metallic
  • Supplied
    Assembled
  • Material
    Stainless Steel
  • Height
    55mm
  • Width
    65mm
  • Length
    85mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome