Wall Mounted Ashtray, Capacity 1 L, HxØ405 X 76mm, Cigarette Look

Order Code: ZT2676960S

£339.99 Inc VAT (20%)


Description

Wall mounted ashtray, capacity 1 l, Hx 405 x 76 mm, cigarette look. Supplied = pre-assembled, final assembly by customer. Ashtray capacity = 1 l. Material = sheet steel. Ashtray colour = yellow, white. Type of mounting = wall mounting. Height = 405 mm. Finish = hot dip galvanised, additionally powder coated. Weight = 4 kg. Diameter = 76 mm. Place of use = outdoor use. Product type = wall mounted ashtrays. Ashtray secured by triangular case lock. Bottom part can be rotated and removed. Easy handling. Designer ashtray with mounting rail for wall mounting. All steel parts hot dip galvanised in accordance with EN ISO 1461 and additionally powder coated. Delivery incl. triangular utility key.

See full description
Specifications for Wall Mounted Ashtray, Capacity 1 L, HxØ405 X 76mm, Cigarette Look
  • Product Type
    Wall Mounted Ashtrays
  • Diameter
    76mm
  • Material
    Sheet Steel
  • Height
    405mm
  • Mounting Type
    Wall Mounting
  • Weight
    4kg
  • Applications
    Outdoor Use
  • Ashtray Colour
    Yellow, White
  • Ashtray Capacity
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome