Wheel Stop, LxWxH 1000 X 300 X 150mm, Black/Yellow

Wheel Stop, LxWxH 1000 X 300 X 150mm, Black/Yellow

Order Code: ZT2679050SCopy

£359.99 Inc VAT (20%)


Description

Wheel stop, LxWxH 1000 x 300 x 150 mm, black/yellow. Supplied = assembled. Length = 1000 mm. Width = 300 mm. Height = 150 mm. Material = recycled rubber. Colour = black, yellow. Weight = 25 kg. Product type = wheel stops. Solid construction - withstands large vehicles. Enables precise parking. Ideal for use as manoeuvring aid. The wheel stop is a parking space restrictor and manoeuvring aid for lorries, buses, large vehicles and pallet trucks. Prevents damage to vehicles, buildings or extensions. The underside has a cable channel (20 mm) , and additional recesses allow rainwater to drain off. Made from recycled, highly compressed rubber. Black with yellow reflective stripe. Fixing plugs (5 pieces) for concrete or asphalt surfaces are included with the delivery. Bonding is also possible.

See full description
Specifications for Wheel Stop, LxWxH 1000 X 300 X 150mm, Black/Yellow
  • Product Type
    Wheel Stops
  • Colour
    Black
    Yellow
  • Material
    Recycled Rubber
  • Supplied
    Assembled
  • Weight
    25kg
  • Width
    300mm
  • Length
    1000mm
  • Height
    150mm