Woods Al 300 Office Air Purifier, for Rooms Up to 60 M , HxWxD 610 X 510 X 160 mm

Order Code: ZT3149335S

£999.99 Inc VAT (20%)


Description

Woods AL 300 Office air purifier, for rooms up to 60 m², HxWxD 610 x 510 x 160 mm. Supplied = assembled. Product type = air purifiers. Mains voltage = 230 V. Width = 510 mm. Colour = white. Noise level = 40 - 60 dB (A) Weight = 12 kg. Height = 610 mm. Power = 10 - 25 watt. Room size = 60 m². Cleaning output = 330 m³/h. Depth = 160 mm. Volumetric flow rate = 400 m³/h. Suitable for rooms up to max. 60 m² in size, with a cleaning capacity of up to 370 m³/h (CADR) Efficient air purification with patented Active ION HEPA filters and ionisation, removes more than 99.98% of harmful particles from ambient air. Filter made of polypropylene fibres, therefore no use of chemical-based bacteriostats or mould inhibitors necessary. Powerful and compact, with quiet operation and low power consumption. Produces cleaner and healthier indoor air quickly and quietly. CADR smoke: 285 m³/h, CADR dust: 331 m³/h, CADR pollen: 370 m³/h. CADR stands for Clean Air Delivery Rate. CADR is the ratio of air flow to filtration capacity.

See full description
Specifications for Woods Al 300 Office Air Purifier, for Rooms Up to 60 M , HxWxD 610 X 510 X 160 mm
  • Colour
    White
  • Width
    510mm
  • Height
    610mm
  • Product Type
    Air Purifier
  • Power
    10 - 25W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome