ZEUS Single Disc Machine, Working Width 17'', Supplied Complete With Brush Set

Order Code: ZT2688804S

£1,699.99 Inc VAT (20%)


Description

ZEUS single disc machine, working width 17'', supplied complete with brush set. Supplied = assembled. Width = 432 mm. Voltage = 220 - 240 V. Weight = 60 kg. Area of application = floor cleaning. Product type = floor cleaning machines. Vertical park position for space saving storage. Removable fresh water tank. Supplied complete with brush set. The new ZEUS single disc machine is a masterpiece when it comes to ergonomics and innovation for professional and demanding cleaning work on hard floors and fabric coverings. The 10 l fresh water tank is uniquely positioned directly on the machine, thereby providing optimum contact pressure, easy handling and perfect cleaning outcomes. The new handle allows the user to remove the tank, and the low clearance height of just 10 cm allows it to work efficiently when used under objects or at edges. Extra convenience is a standard feature: the fresh water tank, which is equipped with a stretch hose, can be conveniently filled directly from the water tap. The smooth running and powerful 1500 W motor and the 175 rpm maintenance free steel planetary gears make the ZEUS extremely powerful, and yet unbelievably quiet. It is easy to operate and even ensures inexperienced users can work without wasting energy, without fatigue, and safely. Standard accessories: scrubbing brush, shampoo brush, pad holder (16 - 17'') , fresh water tank, mains cable (12 m)

See full description
Specifications for ZEUS Single Disc Machine, Working Width 17'', Supplied Complete With Brush Set
  • Product Type
    Floor Cleaning Machines
  • Supplied
    Assembled
  • Weight
    60kg
  • Voltage
    220 - 240V
  • Area of Application
    Floor Cleaning
  • Width
    432mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome