1.5AH Battery for ZT1026724X

Order Code: ZT1027324X

£23.99each Inc VAT (20%)
£1,199.50 minimum order value

Minimum order quantity: 50.

Description

KDD108
Lightweight, high impact, heavy duty and compact design with built-in LED light and ergonomic, soft grip handles. Ideal for applications in tight spaces. 30 minute charging time.

Twinpack contains 10.8V Cordless Drill Driver and Impact Driver with 2 Li-ion battery packs and 1 battery charger. Supplied in carry case with shoulder strap.


Batteries:2 x 1.5Ah.

See full description
Specifications for 1.5AH Battery for ZT1026724X
  • Model Number
    B127
  • Battery Capacity
    1.5A·h
  • Battery Type
    Lithium-Ion
  • Voltage
    10.8V
  • Number of Batteries Supplied
    1