12V Coolpack Starter Set GAL 12V-40 Charger + 2X 2.0AH Li-ion Batteries

Order Code: ZT1257543X

£99.99 Inc VAT (20%)


Description

12v Coolpack Starter Set 2.0Ah

Features & Benefits:
■ GBA 12V 2.0Ah: Compact battery designed for the Bosch 12 V tool range
■ GAL 12V-40: Rapid charging speed for all 12 V batteries. Charging 12V 2.0Ah batteries from 0 to 80% in 24 min

Typical Application:
■ Compatible with all Bosch Professional 12 V tools (Professional 12V System)
■ 100% 12V and 10.8V compatible

See full description
Specifications for 12V Coolpack Starter Set GAL 12V-40 Charger + 2X 2.0AH Li-ion Batteries
  • Voltage
    12V
  • MFR Part No.
    1600A019R9
  • Battery Capacity
    2.0A·h
  • Battery Type
    Lithium-ion
  • Model Number
    GBA 2.0AH COOLPACK + GAL 12V-40
  • Number of Batteries Supplied
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome